References
Optibelt:416 8M 20 HIPO
Rubix:266A3617
Manufacturer :1081805
EAN:4044978556370

Product details : OPTIBELT 416 8M 20 HIPO 1081805
HTD-416-8M-20 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 416 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 52 |
Show UNSPSC/ECL@SS
£ 12.13 excl. VAT
/ Each
£ 14.56 incl. VAT
- Usually arrives within 14 working days
