References
Optibelt:560 8M 20 HIPO
Rubix:266A3645
Manufacturer :1081889
EAN:4044978557216

Product details : OPTIBELT 560 8M 20 HIPO 1081889
HTD-560-8M-20 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 560 mm |
| Belt width | 20 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 70 |
Show UNSPSC/ECL@SS
£ 14.73 excl. VAT
/ Each
£ 17.68 incl. VAT
- Usually arrives within 14 working days
