References
Optibelt:656 8M 85 HIPO
Rubix:266A3672
Manufacturer :1081989
EAN:4044978558213

Product details : OPTIBELT 656 8M 85 HIPO 1081989
HTD-656-8M-85 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 656 mm |
| Belt width | 85 mm |
| Material | chloroprene |
| Pitch | 8 mm |
| Number of teeth | 82 |
Show UNSPSC/ECL@SS
£ 70.26 excl. VAT
/ Each
£ 84.31 incl. VAT
- Usually arrives within 14 working days
