References
Optibelt:856 8M 50 HIPO
Rubix:266A3707
Manufacturer :1082073
EAN:4044978559050

Product details : OPTIBELT 856 8M 50 HIPO 1082073
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 856 mm |
| Belt width | 50 mm |
| Pitch | 8 mm |
| Number of teeth | 107 |
Show UNSPSC/ECL@SS
£ 48.42 excl. VAT
/ Each
£ 58.10 incl. VAT
- Usually arrives within 14 working days
