References
Optibelt:1125 5MHP 9
Rubix:266A0557
Manufacturer :1918523
EAN:4014486185973




Product details : OPTIBELT 1125 5MHP 9 1918523
Flexible top performer
V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.
Long service life
The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.
High Performance Timing Belts
Technical specifications
Attributes
| Profile | 5mhp |
|---|---|
| Primitive length | 1125 mm |
| Belt width | 9 mm |
| Material | chloroprene |
| Pitch | 5 mm |
| Number of teeth | 225 |
Show UNSPSC/ECL@SS
£ 11.18 excl. VAT
/ Each
£ 13.42 incl. VAT
- Usually arrives within 14 working days
