References
Festo:HE-2-QS-10
Rubix:110A1376
Manufacturer :153469
EAN:4052568034863

Documents
Product details : FESTO 153469 SHUT-OFF VALVE HE-2-QS-10
Shut-off valve HE-2-QS-10 Valve function=2/2 bistable, Pneumatic Connection, port 1=QS-10, Pneumatic Connection, port 2=QS-10, Type of actuation=manual, Mounting type=(* Optional, * Line installation, * with through hole)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 74x45x27 mm |
|---|---|
| Logistic Weight | 46,7 g |
| Type | on off valve |
| Type of coupling | push-in |
Show UNSPSC/ECL@SS
£ 20.49 excl. VAT
/ Each
£ 24.59 incl. VAT
- Delivery usually within ( 2 ) days