References
Festo:HB-1/8-QS-6
Rubix:106A6007
Manufacturer :153449
EAN:4052568011376

Documents
Product details : FESTO 153449 CHECK VALVE HB-1/8-QS-6
Non-return valve HB-1/8-QS-6 Flow rate from the QS plug connector to the male thread. Valve function=Non-return function, Pneumatic Connection, port 1=QS-6, Pneumatic Connection, port 2=R1/8, Mounting type=Threaded, Standard nominal flow rate=335 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x11x11 mm |
|---|---|
| Logistic Weight | 10,9 g |
| Type | non-return valve |
| Type of coupling | r;qs |
Show UNSPSC/ECL@SS
£ 22.98 excl. VAT
/ Each
£ 27.58 incl. VAT
- Delivery usually within ( 2 ) days