FESTO 8068728 ONE-WAY FLOW CONTROL VALVE VFOE-LE-T-G14-Q6
One-Way Flow Control Valve
See technical informationReferences
Festo:VFOE-LE-T-G14-Q6
Rubix:246A4555
Manufacturer :8068728
EAN:4052568454401

Technical specifications
| Type of coupling | qs-6 (pneumatic connection 1) / g1/4 (pneumatic connection 2) |
|---|---|
| Type | one-sided flow restrictor (at the outlet) |
Product details : FESTO 8068728 ONE-WAY FLOW CONTROL VALVE VFOE-LE-T-G14-Q6
Pneumatic manual control valve with operating pressure range from 0.2 to 10 bar. Standard nominal flow rate 165 l/min.
Technical specifications
Attributes
| Type of coupling | qs-6 (pneumatic connection 1) / g1/4 (pneumatic connection 2) |
|---|---|
| Type | one-sided flow restrictor (at the outlet) |
| Material | pbt (housing/cover), hnbr (dynamic seals), nbr (static seals), zinc-plated steel (threaded pin) |
| Flow | 27000 l/h |
| Max. service pressure | 10 bar |
| Series | vfoe |
| Max. temperature | 60 °C |
| Min. temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 14.35 excl. VAT
/ Each
£ 17.22 incl. VAT
- Delivery usually within ( 2 ) days