References
SMC:AS2052FSG-08
Rubix:393A2765
Manufacturer :AS2052FSG-08

Technical specifications
| Type of coupling | quick couplings (one-touch) |
|---|---|
| Type | speed controller |
Documents
Product details : SMC AS2052FSG-08 FLOW CONTROL VALVE
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
Strengths
•In-line, compact, one-touch fittings
Maximum operating pressure: 1 MPa
Maximum operating pressure: 1 MPa
Technical specifications
Attributes
| Type of coupling | quick couplings (one-touch) |
|---|---|
| Type | speed controller |
| Material | stainless steel 303 |
| Flow | 18300 l/h |
| Max. service pressure | 10 bar |
| Series | as-fsg |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 23.15 excl. VAT
/ Each
£ 27.78 incl. VAT
- Usually arrives within 14 working days