FESTO 8068749 ONE-WAY FLOW CONTROL VALVE VFOE-LS-T-G18-Q8
One-Way Flow Control Valve
See technical informationReferences
Festo:VFOE-LS-T-G18-Q8
Rubix:263A6789
Manufacturer :8068749
EAN:4052568301217

Product details : FESTO 8068749 ONE-WAY FLOW CONTROL VALVE VFOE-LS-T-G18-Q8
Pneumatic manual control valve with operating pressure range from 0.2 to 10 bar. Standard nominal flow rate 165 l/min.
Technical specifications
Attributes
| Type of coupling | g1/8 thread (inlet) and ø8 mm push-in connector (outlet) |
|---|---|
| Type | one-way flow control valve |
Show UNSPSC/ECL@SS
£ 10.74 excl. VAT
/ Each
£ 12.89 incl. VAT
- Delivery usually within ( 2 ) days