MECALINE 840717 FLOW REG R1/8IN X 4MM TUBE
BIDIRECTIONAL UNIVERSAL MALE PARALLEL FLOW REGULATOR WITH EXTERNAL SCREW
See technical informationSee documentsReferences
Mecaline:840717
Rubix:216A3090
EAN:3660338061554

Documents
Product details : MECALINE 840717 FLOW REG R1/8IN X 4MM TUBE
Material: Polymer Body. Pression range: 0.1…10 Bar. Temperature range : -20°C...+80°C. Application: compressed air. Marked "B" on the body
MECALINE 840717 FLOW REG BI-DIR. MALE UNIVERSAL 1/8 X 4MM TUBE
Technical specifications
Attributes
| Type | flow regulator short thread bi-dir. ext bolts exterior tube diameter mm 4 |
|---|
Show UNSPSC/ECL@SS
£ 12.33 excl. VAT
/ Each
£ 14.80 incl. VAT
- In stock: Next day delivery
