OPTIBELT 25T10/5600:OPTI 25T10/5600 ENDLESS SYCHROFLEX


optibelt ALPHA FLEX T10

References
optibelt:25 T10 / 5600 AFX
rubix:219A6143
manufacturer :T10 5600 25TXZA
ean:4014486090253
brand logo
brand logo
Technical specifications
ProfileT10
Primitive length5600 mm
Belt width25 mm
See all Specifications

Product details : OPTIBELT 25T10/5600:OPTI 25T10/5600 ENDLESS SYCHROFLEX


The ALPHA FLEX timing belt is manufactured without interruption of the tension member; this means an endless spirally wound steel tension cord is used. This optimum combination of extremely strong tension cord and polyurethane makes these timing belts suitable for universal application in areas where high performance must be transmitted synchronously in systems with large centre distances.
Timing Belts, Manufactured Endless

Technical specifications


Attributes
Logistic Weight560 g
ProfileT10
Primitive length5600 mm
Belt width25 mm
Pitch10 mm
Number of teeth560
Height4.5 mm
Show UNSPSC/ECL@SS
£ 1,218.99 excl. VAT
/ Each
£ 1,462.79 incl. VAT
  • Usually arrives within 14 working days