OPTIBELT 50 AT10 / 1320 AP 1773217


optibelt ALPHA POWER AT10

References
optibelt:50 AT10 / 1320 AP
rubix:266A0887
manufacturer :AT10 1320 5077TA
ean:4014486390728
brand logo
brand logo
Technical specifications
ProfileAT10
Primitive length1320 mm
Belt width50 mm
See all Specifications

Product details : OPTIBELT 50 AT10 / 1320 AP 1773217


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Technical specifications


Attributes
ProfileAT10
Primitive length1320 mm
Belt width50 mm
Pitch10 mm
Number of teeth132
Height5 mm
Show UNSPSC/ECL@SS
£ 96.74 excl. VAT
/ Each
£ 116.09 incl. VAT
  • Usually arrives within 14 working days