OPTIBELT 20 AT5 / 825 AP 1607900


optibelt ALPHA POWER AT5

References
optibelt:20 AT5 / 825 AP
rubix:266A2177
manufacturer :AT5 825 2077TA
ean:4014486380200
brand logo
brand logo
Technical specifications
ProfileAT5
Primitive length825 mm
Belt width20 mm
See all Specifications

Product details : OPTIBELT 20 AT5 / 825 AP 1607900


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Technical specifications


Attributes
ProfileAT5
Primitive length825 mm
Belt width20 mm
Pitch5 mm
Number of teeth165
Height2.7 mm
Show UNSPSC/ECL@SS
£ 25.07 excl. VAT
/ Each
£ 30.08 incl. VAT
  • Usually arrives within 14 working days