OPTIBELT 25 T10 / 370 AP 1904472


optibelt ALPHA POWER T10

References
optibelt:25 T10 / 370 AP
rubix:266A1630
manufacturer :T10 370 2577TA
ean:4014486383461
brand logo
brand logo
Technical specifications
Profilet10
Primitive length370 mm
Belt width25 mm
See all Specifications

Product details : OPTIBELT 25 T10 / 370 AP 1904472


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Technical specifications


Attributes
Profilet10
Primitive length370 mm
Belt width25 mm
Pitch10 mm
Number of teeth37
Height4.5 mm
Show UNSPSC/ECL@SS
£ 18.62 excl. VAT
/ Each
£ 22.34 incl. VAT
  • Usually arrives within 14 working days