OPTIBELT 25 T5 / 350 AP 1523467


optibelt ALPHA POWER T5

References
optibelt:25 T5 / 350 AP
rubix:266A1231
manufacturer :T5 350 2577TA
ean:4014486367683
brand logo
brand logo
Technical specifications
ProfileT5
Primitive length350 mm
Belt width25 mm
See all Specifications

Product details : OPTIBELT 25 T5 / 350 AP 1523467


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Technical specifications


Attributes
ProfileT5
Primitive length350 mm
Belt width25 mm
Pitch5 mm
Number of teeth70
Height2.2 mm
Show UNSPSC/ECL@SS
£ 16.43 excl. VAT
/ Each
£ 19.72 incl. VAT
  • Usually arrives within 14 working days