OPTIBELT 8 T5 / 420 AP 1879677


optibelt ALPHA POWER T5

References
optibelt:8 T5 / 420 AP
rubix:266A1271
manufacturer :T5 420 877TA
ean:4014486368277
brand logo
brand logo
Technical specifications
ProfileT5
Primitive length420 mm
Belt width8 mm
See all Specifications

Product details : OPTIBELT 8 T5 / 420 AP 1879677


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Technical specifications


Attributes
ProfileT5
Primitive length420 mm
Belt width8 mm
Pitch5 mm
Number of teeth84
Height2.2 mm
Show UNSPSC/ECL@SS
£ 7.47 excl. VAT
/ Each
£ 8.96 incl. VAT
  • Usually arrives within 14 working days