OPTIBELT 6 T5 / 1315 AP 1902209


optibelt ALPHA POWER T5

References
optibelt:6 T5 / 1315 AP
rubix:266A1577
manufacturer :T5 1315 677TA
ean:4014486372878
brand logo
brand logo
Technical specifications
ProfileT5
Primitive length1315 mm
Belt width6 mm
See all Specifications

Product details : OPTIBELT 6 T5 / 1315 AP 1902209


The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric

Technical specifications


Attributes
ProfileT5
Primitive length1315 mm
Belt width6 mm
Pitch5 mm
Number of teeth263
Height2.2 mm
Show UNSPSC/ECL@SS
£ 12.54 excl. VAT
/ Each
£ 15.05 incl. VAT
  • Usually arrives within 14 working days