OPTIBELT PU TIMING BELT AT10 730 2077ZA


optibelt ALPHA TORQUE AT10

References
optibelt:20 AT10 / 730
rubix:103A9009
manufacturer :AT10 730 2077ZA
ean:4014486139563
brand logo
brand logo
Technical specifications
Profileat10
Primitive length730 mm
Belt width20 mm
See all Specifications

Product details : OPTIBELT PU TIMING BELT AT10 730 2077ZA


optibelt ALPHA TORQUE for transmission performance Optibelt ALPHA TORQUE drive belts are produced in moulds and consist of high tensile strength, flexible tension cords and abrasion-resistant polyurethane is also available as a double section belt. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester

Technical specifications


Attributes
Logistic Weight80 g
Profileat10
Primitive length730 mm
Belt width20 mm
Pitch10 mm
Number of teeth73
Height5 mm
Show UNSPSC/ECL@SS
£ 26.30 excl. VAT
/ Each
£ 31.56 incl. VAT
  • Usually arrives within 14 working days