OPTIBELT 20 DT5 / 550 1923477


optibelt ALPHA TORQUE DT5

References
optibelt:20 DT5 / 550
rubix:266A0170
manufacturer :DT5 550 2077ZA
ean:4014486065992
brand logo
brand logo
Technical specifications
ProfileDT5
Primitive length550 mm
Belt width20 mm
See all Specifications

Product details : OPTIBELT 20 DT5 / 550 1923477


ALPHA TORQUE D optibelt for transmission performance The ALPHA TORQUE optibelt drive belts are produced in modules and consist of high traction resistance, flexible voltage rope and abrasion resistance. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester

Technical specifications


Attributes
ProfileDT5
Primitive length550 mm
Belt width20 mm
Pitch5 mm
Number of teeth110
Height3.4 mm
Show UNSPSC/ECL@SS
£ 16.99 excl. VAT
/ Each
£ 20.39 incl. VAT
  • Usually arrives within 14 working days