OPTIBELT DT5 815 1677ZA PU TIMING BELT 16DT5/815


optibelt ALPHA TORQUE DT5

References
optibelt:16 DT5 / 815
rubix:106A2479
manufacturer :DT5 815 1677ZA
ean:4014486066708
brand logo
brand logo
Technical specifications
ProfileDT5
Primitive length815 mm
Belt width16 mm
See all Specifications

Product details : OPTIBELT DT5 815 1677ZA PU TIMING BELT 16DT5/815


ALPHA TORQUE D optibelt for transmission performance The ALPHA TORQUE optibelt drive belts are produced in modules and consist of high traction resistance, flexible voltage rope and abrasion resistance. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester

Technical specifications


Attributes
Logistic Weight1 g
ProfileDT5
Primitive length815 mm
Belt width16 mm
Pitch5 mm
Number of teeth163
Height3.4 mm
Show UNSPSC/ECL@SS
£ 18.55 excl. VAT
/ Each
£ 22.26 incl. VAT
  • Usually arrives within 14 working days