optibelt ALPHA TORQUE L
Profile | L |
---|---|
Primitive length | 45 '' |
Belt width | 19.05 mm |
Profile | L |
---|---|
Primitive length | 45 '' |
Belt width | 19.05 mm |
Pitch | 9.52 mm |
Material | Polyurethane |
Number of teeth | 120 |
Height | 3.6 mm |
Primitive length (mm) | 1143 mm |
Usually arrives within 14 working days