OPTIBELT T10 1610 5077ZA PU TIMING BELT 50T10/1610


optibelt ALPHA TORQUE T10

References
optibelt:50 T10 / 1610
rubix:104A5612
manufacturer :T10 1610 5077ZA
ean:4014486088106
brand logo
brand logo
Technical specifications
Profilet10
Primitive length1610 mm
Belt width50 mm
See all Specifications

Product details : OPTIBELT T10 1610 5077ZA PU TIMING BELT 50T10/1610


optibelt ALPHA TORQUE for transmission performance Optibelt ALPHA TORQUE drive belts are produced in moulds and consist of high tensile strength, flexible tension cords and abrasion-resistant polyurethane is also available as a double section belt. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester

Technical specifications


Attributes
Profilet10
Primitive length1610 mm
Belt width50 mm
Pitch10 mm
Number of teeth161
Height4.5 mm
Show UNSPSC/ECL@SS
£ 101.41 excl. VAT
/ Each
£ 121.69 incl. VAT
  • Usually arrives within 14 working days