OPTIBELT PU TIMING BELT T2,5 420 677ZA


optibelt ALPHA TORQUE T2.5

References
optibelt:6 T2,5 / 420
rubix:131A9320
manufacturer :T2,5 420 677ZA
ean:4014486153002
brand logo
brand logo
Technical specifications
ProfileT2,5
Primitive length420 mm
Belt width6 mm
See all Specifications

Product details : OPTIBELT PU TIMING BELT T2,5 420 677ZA


optibelt ALPHA TORQUE for transmission performance Optibelt ALPHA TORQUE drive belts are produced in moulds and consist of high tensile strength, flexible tension cords and abrasion-resistant polyurethane is also available as a double section belt. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester

Technical specifications


Attributes
Logistic Weight6 g
ProfileT2,5
Primitive length420 mm
Belt width6 mm
Pitch2.5 mm
Number of teeth168
Height1.3 mm
Show UNSPSC/ECL@SS
£ 9.29 excl. VAT
/ Each
£ 11.15 incl. VAT
  • In stock: Next day delivery