Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 185 877ZA PU TIMING BELT 8T5/185
OPTIBELT T5 185 877ZA PU TIMING BELT 8T5/185
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 185
rubix:
104A0973
manufacturer :
T5 185 877ZA
ean:
4014486015560
Technical specifications
Profile
T5
Primitive length
185
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 185 877ZA PU TIMING BELT 8T5/185
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
185
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
37
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.64
excl. VAT
/
Each
£
7.97
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT DT10 660 1677ZA PU TIMING BELT 16DT10/660
GATES 7762-91304 DL PU T10 1300 20
GATES PU TIMING BELT PU T5 500 20
OPTIBELT 32 AT10 / 1200 1922531
GATES PU TIMING BELT PU AT10 1700 20
OPTIBELT PU TIMING BELT T5 365 1677ZA
OPTIBELT PU TIMING BELT T10 660 1677ZA
16DT5/1100 DOUBLE SIDED METRIC TIMING BELT
GATES PU TIMING BELT PU T10 610 12 *IC*
OPTIBELT 12 DT5 / 300 1838972
OPTIBELT PU TIMING BELT T10 560 5077ZA
OPTIBELT 10 AT5 / 825 AP 1857217
OPTIBELT T10 260 2577ZA PU TIMING BELT 25T10/260
GATES PU TIMING BELT PU T10 810 12
GATES PU TIMING BELT PU T5 365 25