Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 8T5/200
OPTIBELT PU TIMING BELT 8T5/200
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 200
rubix:
100A0599
manufacturer :
T5 200 877ZA
ean:
4014486015645
Technical specifications
Profile
t5
Primitive length
200
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 8T5/200
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
200
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
40
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.64
excl. VAT
/
Each
£
7.97
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT10 610 20
OPTIBELT PU TIMING BELT T2,5 915 877ZA
OPTIBELT 10 AT5 / 200 AP 1783729
GATES PU TIMING BELT PU T5 840 75
GATES PU TIMING BELT SLEEVE AT10-1360 380
OPTIBELT 12 T10 / 1600 AP 1750081
OPTIBELT 25 T5 / 545 AP 1872163
OPTIBELT 16 T10 / 1100 AP 1980538
GATES PU TIMING BELT PU T10 1010 16
OPTIBELT T5 220 1277ZA PU TIMING BELT 12T5/220
GATES PU TIMING BELT PU AT5 1050 16
OPTIBELT 16 T5 / 185 AP 1870659
GATES PU TIMING BELT PU T5 510 8
OPTIBELT 32 DT5 / 515 AP 1815083
OPTIBELT 16 AT10 / 700 AP 1797394