Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 25T5/200
OPTIBELT PU TIMING BELT 25T5/200
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 200
rubix:
100A1292
manufacturer :
T5 200 2577ZA
ean:
4014486015690
Technical specifications
Profile
T5
Primitive length
200
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 25T5/200
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
200
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
40
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.58
excl. VAT
/
Each
£
18.70
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT10 1050 75
GATES PU TIMING BELT PU T10-910-25
GATES PU TIMING BELT PU T5 420 12 *IC*
GATES 7762-20852 PU T5 850 6
OPTIBELT 20 T10 / 450 AP 1591365
16DT5/1100 DOUBLE SIDED METRIC TIMING BELT
OPTIBELT 8 T5 / 455 AP 1885813
OPTIBELT 6 T5 / 255 AP 1902024
OPTIBELT 12 DT5 / 1100 AP 1776889
GATES PU T5 620 50 PU TIMING BELT 50T5/620
OPTIBELT PU TIMING BELT T10 1500 1677ZA
GATES PU TIMING BELT PU T5 245 32
OPTIBELT 12 T10 / 1050 1586015
OPTIBELT 16 AT10 / 1000 1578546
OPTIBELT PU TIMING BELT T10 630 3277ZA