Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 215 1277ZA
OPTIBELT PU TIMING BELT T5 215 1277ZA
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 215
rubix:
104A8355
manufacturer :
T5 215 1277ZA
ean:
4014486015744
Technical specifications
Profile
T5
Primitive length
215
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 215 1277ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
215
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
43
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.13
excl. VAT
/
Each
£
10.96
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT5 420 6
GATES PU TIMING BELT PU AT5 825 4
GATES PU TIMING BELT PU T5 455 8
GATES 7762-10346 PU T2.5 342.5 16
OPTIBELT 12 DT10 / 1800 1893493
GATES PU TIMING BELT PU AT5 420 75
OPTIBELT T5 350 2077ZA PU TIMING BELT 20T5/350
GATES PU AT10 500 380 7761-60500 SINGLE SIDED SYNCHRONOUS BELT
GATES PU TIMING BELT PU T5 350 10 *IC*
OPTIBELT 10 T10 / 750 AP 1971877
GATES 7762-80704 DL PU T5 700 12
OPTIBELT 8 DT5 / 860 AP 1891671
OPTIBELT 16 DT10 / 1210 AP 1926177
GATES PU TIMING BELT PU T10 980 25
OPTIBELT PU TIMING BELT T10 720 1077ZA