Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 250 2077ZA PU TIMING BELT 20T5/250
OPTIBELT T5 250 2077ZA PU TIMING BELT 20T5/250
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 250
rubix:
104A8518
manufacturer :
T5 250 2077ZA
ean:
4014486016086
Technical specifications
Profile
T5
Primitive length
250
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 250 2077ZA PU TIMING BELT 20T5/250
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
250
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
50
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.80
excl. VAT
/
Each
£
16.56
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T2.5 600 32
OPTIBELT DT5 410 2577ZA PU TIMING BELT 25DT5/410
OPTIBELT 12 DT5 / 700 1831480
OPTIBELT DT5 480 2077ZA PU TIMING BELT 20DT5/480
OPTIBELT 20 AT10 / 1420 AP 1977888
GATES 7762-29443 PU T5 440 10
GATES PU TIMING BELT PU T5 400 50
OPTIBELT 4 T25 / 620 1815623
OPTIBELT 20 DT10 / 630 AP 1917282
OPTIBELT 10 DT5 / 500 AP 1641981
OPTIBELT 32 DT10 / 1420 AP 1916182
GATES PU TIMING BELT PU T10 1460 25
OPTIBELT 20 DT5 / 410 AP 1958033
GATES PU T5 420 32 PU TIMING BELT 32T5/420
OPTIBELT T10 260 2077ZA PU TIMING BELT 20T10/260