Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 6T5/260
OPTIBELT PU TIMING BELT 6T5/260
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 260
rubix:
106A2892
manufacturer :
T5 260 677ZA
ean:
4014486016192
Technical specifications
Profile
T5
Primitive length
260
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 6T5/260
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
260
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
52
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.57
excl. VAT
/
Each
£
6.68
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT10 890 50
GATES PU TIMING BELT PU T10 720 32
OPTIBELT PU TIMING BELT T5 620 1677ZA
OPTIBELT 6 T5 / 275 AP 1977590
OPTIBELT 8 T25 / 230 AP 1692291
OPTIBELT 6 T5 / 725 1940312
GATES PU TIMING BELT PU AT5 280 10 *IC*
GATES 7762-20768 PU T5 430 25
OPTIBELT 8 DT5 / 650 AP 1911513
OPTIBELT 16 DT10 / 1000 AP 1726557
OPTIBELT DT10 1880 1077ZA PU TIMING BELT 10DT10/1880
OPTIBELT 32 T10 / 530 AP 1956793
OPTIBELT 50 DT10 / 600 1566120
OPTIBELT PU TIMING BELT 6T5/550
GATES PU TIMING BELT PU T5 340 50