Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 270 1677ZA PU TIMING BELT 16T5/270
OPTIBELT T5 270 1677ZA PU TIMING BELT 16T5/270
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 270
rubix:
104A8525
manufacturer :
T5 270 1677ZA
ean:
4014486016314
Technical specifications
Profile
t5
Primitive length
270
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 270 1677ZA PU TIMING BELT 16T5/270
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
270
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
54
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.06
excl. VAT
/
Each
£
14.47
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU T2.5 285 20 PU TIMING BELT 20T2.5/285
OPTIBELT 8 T25 / 285 AP 1858372
OPTIBELT 20 DT10 / 700 1855693
GATES PU TIMING BELT PU T5 900 6
OPTIBELT PU TIMING BELT AT10 1500 5077ZA
GATES PU TIMING BELT PU T10-1440-32
GATES 7762-29311 PU T5 300 4
GATES PU TIMING BELT T5-320-32
GATES PU TIMING BELT PU T10 1350 50
OPTIBELT 12 T10 / 880 AP 1937671
OPTIBELT 8 T25 / 200 AP 1800835
OPTIBELT 6 T5 / 360 1027260
GATES 7762-20602 PU T5 600 10
OPTIBELT PU TIMING BELT T5 780 2577ZA
GATES PU TIMING BELT PU T10 610 25