Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 8T5/280
OPTIBELT PU TIMING BELT 8T5/280
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 280
rubix:
106A6305
manufacturer :
T5 280 877ZA
ean:
4014486016444
Technical specifications
Profile
T5
Primitive length
280
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 8T5/280
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
280
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
56
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.27
excl. VAT
/
Each
£
8.72
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 810 12
GATES PU TIMING BELT PU T5 280 50
OPTIBELT 12 AT10 / 890 AP 1571179
OPTIBELT 25 T5 / 295 AP 1980053
OPTIBELT 50 AT10 / 1360 AP 1825236
OPTIBELT PU TIMING BELT T2,5 265 677ZA
GATES PU TIMING BELT PU T2.5 120 25
OPTIBELT 32 T10 / 720 AP 1996593
GATES PU TIMING BELT PU T10 370 50
GATES PU TIMING BELT PU T2.5 780 4
OPTIBELT 20 DT5 / 550 AP 1668459
GATES PU TIMING BELT PU T5 620 8
GATES PU TIMING BELT PU T10 900 20
GATES PU TIMING BELT PU T10 610 10 *IC*
OPTIBELT PU TIMING BELT T5 390 2577ZA