Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 295 2077ZA PU TIMING BELT 20T5/295
OPTIBELT T5 295 2077ZA PU TIMING BELT 20T5/295
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 295
rubix:
100A0870
manufacturer :
T5 295 2077ZA
ean:
4014486016567
Technical specifications
Profile
T5
Primitive length
295
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 295 2077ZA PU TIMING BELT 20T5/295
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
295
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
59
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.49
excl. VAT
/
Each
£
17.39
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 1960 12 *IC*
GATES PU TIMING BELT PU AT5 610 75
OPTIBELT 20 T5 / 860 1968945
OPTIBELT 16 T10 / 920 AP 1980325
GATES PU TIMING BELT PU T2.5 120 8
OPTIBELT T10 1240 2077ZA PU TIMING BELT 20T10/1240
GATES 7762-80702 DL PU T5 700 8
OPTIBELT PU TIMING BELT T5 750 2577ZA
OPTIBELT 12 AT10 / 1480 AP 1868085
OPTIBELT DT10 660 1077ZA PU TIMING BELT 10DT10/660
GATES PU TIMING BELT PU T10 1240 50
GATES 7762-90802 DL PU T10 800 12
GATES PU TIMING BELT PU T2.5 780 32
GATES PU TIMING BELT PU AT5 280 16
GATES PU TIMING BELT PU T5 410 16