Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 12 T5 / 300 1949367
OPTIBELT 12 T5 / 300 1949367
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 300
rubix:
265A9596
manufacturer :
T5 300 1277ZA
ean:
4014486016628
Technical specifications
Profile
T5
Primitive length
300
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 12 T5 / 300 1949367
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
300
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
60
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.88
excl. VAT
/
Each
£
9.46
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
MEGADYNE 360H150
GATES PU TIMING BELT PU T5-445-6
OPTIBELT PU TIMING BELT T5 400 2577ZA
GATES 7762-91105 DL PU T10 1100 25
OPTIBELT 16 AT10 / 1280 AP 1872038
OPTIBELT PU TIMING BELT T5 575 1677ZA
OPTIBELT 10 AT10 / 1250 1802895
GATES 7762-29305 PU T5 300 16
OPTIBELT PU TIMING BELT 8T5/545
OPTIBELT 12 T10 / 1200 1676744
OPTIBELT 4 T25 / 285 AP 1953094
OPTIBELT 12 AT10 / 1600 1868915
OPTIBELT 16 T5 / 440 AP 1987945
OPTIBELT 32 T10 / 1700 AP 1987633
OPTIBELT 4 T25 / 180 AP 1756035