Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 25 T5 / 300 1935437
OPTIBELT 25 T5 / 300 1935437
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 300
rubix:
266A0087
manufacturer :
T5 300 2577ZA
ean:
4014486016659
Technical specifications
Profile
T5
Primitive length
300
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 25 T5 / 300 1935437
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
300
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
60
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.61
excl. VAT
/
Each
£
16.33
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES DBL PU TIMING BELT DL PU T5 460 16
GATES PU TIMING BELT PU T5 330 6
OPTIBELT 16 AT10 / 1800 AP 1921901
OPTIBELT PU TIMING BELT T5 480 2577ZA
OPTIBELT 6 DT5 / 650 AP 1805046
OPTIBELT 12 T5 / 475 AP 1978774
OPTIBELT 16 AT5 / 280 AP 1946868
OPTIBELT 6 AT5 / 200 AP 1878652
OPTIBELT PU TIMING BELT DT10 1420 3277ZA
OPTIBELT 20 AT10 / 700 AP 1848424
GATES PU TIMING BELT PU T5 295 20
OPTIBELT 16 AT5 / 545 AP 1968220
GATES 7762-81106 DL PU T5 1100 20
OPTIBELT AT10 1320 5077ZA PU TIMING BELT 50AT10/1320
OPTIBELT 16 AT5 / 1050 AP 1850948