Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 8T5/305
OPTIBELT PU TIMING BELT 8T5/305
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 305
rubix:
100A0198
manufacturer :
T5 305 877ZA
ean:
4014486016680
Technical specifications
Profile
T5
Primitive length
305
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 8T5/305
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
305
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
61
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.59
excl. VAT
/
Each
£
9.11
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T2.5 480 4
OPTIBELT 4 T25 / 230 AP 1965223
OPTIBELT T10 810 2077ZA PU TIMING BELT 20T10/810
OPTIBELT 32 DT10 / 900 1928085
GATES PU T5 365 380 7761-20364 SINGLE SIDED SYNCHRONOUS BELT
GATES PU T5 525 380 7761-20525 SINGLE SIDED SYNCHRONOUS BELT
OPTIBELT 10 T5 / 305 AP 1517341
GATES PU TIMING BELT PU T5 940 16
OPTIBELT 10 AT10 / 660 1996681
GATES 7762-30327 PU T10 320 50
OPTIBELT PU TIMING BELT T2,5 780 677ZA
GATES PU TIMING BELT PU AT10 840 20
OPTIBELT PU TIMING BELT 16T10/260
OPTIBELT 12 AT5 / 750 AP 1881366
OPTIBELT 12 T10 / 1350 AP 1807014