Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 6 T5 / 320 1920151
OPTIBELT 6 T5 / 320 1920151
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 320
rubix:
265A9989
manufacturer :
T5 320 677ZA
ean:
4014486016758
Technical specifications
Profile
T5
Primitive length
320
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 6 T5 / 320 1920151
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
320
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
64
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.76
excl. VAT
/
Each
£
5.71
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7762-80457 DL PU T5 450 32
GATES PU TIMING BELT PU T5 340 16
OPTIBELT 32 T10 / 630 AP 1595004
GATES PU TIMING BELT PU T2.5 305 20
GATES DBL PU TIMING BELT DL PU T5 410 16
GATES DBL PU TIMING BELT DL PU T5 590 32 *IC*
OPTIBELT 12 T5 / 480 AP 1718894
OPTIBELT 16 DT5 / 860 AP 1906313
GATES PU TIMING BELT SLEEVE T10-970 380
OPTIBELT 32 T10 / 2250 AP 1997836
GATES DBL PU TIMING BELT DL PU T10 1320 32 *IC*
GATES PU TIMING BELT PU T5 1215 8
OPTIBELT 12 AT5 / 710 AP 1974440
GATES PU TIMING BELT PU T10 440 12 *IC*
GATES PU TIMING BELT PU T5 185 10 *IC*