Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 340 1077ZA
OPTIBELT PU TIMING BELT T5 340 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 340
rubix:
104A8691
manufacturer :
T5 340 1077ZA
ean:
4014486017014
Technical specifications
Profile
T5
Primitive length
340
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 340 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
10
g
Profile
T5
Primitive length
340
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
68
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.00
excl. VAT
/
Each
£
10.80
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 400 16
OPTIBELT 12 T10 / 910 AP 1977006
OPTIBELT 20 AT10 / 1200 1928053
GATES DBL PU TIMING BELT DL PU T5 620 20
OPTIBELT 12 T5 / 550 AP 1991395
OPTIBELT 8 DT5 / 515 AP 1747111
OPTIBELT 16 AT10 / 980 AP 1733472
OPTIBELT 16 AT10 / 580 1821718
GATES PU TIMING BELT PU T10 960 12 *IC*
OPTIBELT 8 AT5 / 720 AP 1989328
GATES DBL PU TIMING BELT DL PU T10 1610 50 *IC*
GATES PU TIMING BELT PU T10 1390 20
GATES 7762-20737 PU T5 725 32
GATES PU TIMING BELT PU AT10 920 25
OPTIBELT PU TIMING BELT T5 420 877ZA