Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 25 T5 / 360 1027266
OPTIBELT 25 T5 / 360 1027266
optibelt ALPHA TORQUE T5
References
optibelt:
25 T5 / 360
rubix:
266A0044
manufacturer :
T5 360 2577ZA
ean:
4014486956160
Technical specifications
Profile
t5
Primitive length
360
mm
Belt width
25
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 25 T5 / 360 1027266
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
360
mm
Belt width
25
mm
Pitch
5
mm
Number of teeth
72
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.92
excl. VAT
/
Each
£
16.70
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 1300 12 *IC*
OPTIBELT 25 T10 / 1500 AP 1890525
OPTIBELT 6 DT5 / 600 1740361
OPTIBELT 20 T5 / 245 AP 1936334
OPTIBELT PU TIMING BELT T2,5 245 677ZA
OPTIBELT 10 AT10 / 980 1994457
OPTIBELT 25 T10 / 1050 1877685
GATES PU TIMING BELT PU AT10 840 75
OPTIBELT 20 T5 / 690 AP 1859803
GATES PU TIMING BELT PU T2.5 330 32
GATES PU TIMING BELT PU T5-445-6
GATES 7762-10280 PU T2.5 277.5 50
OPTIBELT T10 1110 2077ZA PU TIMING BELT 20T10/1110
OPTIBELT 6 AT5 / 455 AP 1517673
OPTIBELT 10 AT5 / 450 AP 1876304