Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 365 877ZA
OPTIBELT PU TIMING BELT T5 365 877ZA
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 365
rubix:
106A3084
manufacturer :
T5 365 877ZA
ean:
4014486017328
Technical specifications
Profile
t5
Primitive length
365
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 365 877ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
t5
Primitive length
365
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
73
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.72
excl. VAT
/
Each
£
9.26
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT10 780 50
OPTIBELT 20 T5 / 1215 AP 1990977
OPTIBELT 32 DT5 / 620 AP 1908581
OPTIBELT 20 T5 / 340 AP 1814556
OPTIBELT 12 T10 / 320 1991089
OPTIBELT 4 T25 / 380 AP 1663301
GATES DBL PU TIMING BELT DL PU T5 815 32 *IC*
GATES PU TIMING BELT PU T5 330 6
GATES PU TIMING BELT PU T5 1075 6
GATES 7762-10272 PU T2.5 277.5 6
GATES 7762-20236 PU T5 325 4
OPTIBELT PU TIMING BELT 8T5/455
OPTIBELT 50 DT10 / 530 AP 1027551
GATES PU TIMING BELT SLEEVE T5-300 200
GATES PU TIMING BELT PU AT10 960 75