Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 365 1077ZA
OPTIBELT PU TIMING BELT T5 365 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 365
rubix:
104A8697
manufacturer :
T5 365 1077ZA
ean:
4014486017335
Technical specifications
Profile
T5
Primitive length
365
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 365 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
365
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
73
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.16
excl. VAT
/
Each
£
10.99
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 890 16
OPTIBELT 12 T5 / 275 AP 1813048
OPTIBELT 8 T25 / 915 AP 1855668
OPTIBELT 6 DT5 / 1100 1865794
OPTIBELT 8 T5 / 450 AP 1877854
GATES 7762-20808 PU T5 800 75
GATES 7762-20864 PU T5 850 12
GATES PU TIMING BELT SLEEVE T2.5-277.5 200
GATES PU TIMING BELT PU AT5 455 6
OPTIBELT 4 T25 / 380 AP 1663301
OPTIBELT 20 DT10 / 1100 1777336
OPTIBELT 25 AT10 / 1480 AP 1588953
010010172245 T10 1420 16 MEGAPOWER STEEL CORD
GATES PU TIMING BELT PU T5 1315 12
GATES PU AT5 375 6 PU TIMING BELT 6AT5/375