Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 420 2077ZA PU TIMING BELT 20T5/420
OPTIBELT T5 420 2077ZA PU TIMING BELT 20T5/420
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 420
rubix:
104A9036
manufacturer :
T5 420 2077ZA
ean:
4014486017762
Technical specifications
Profile
T5
Primitive length
420
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 420 2077ZA PU TIMING BELT 20T5/420
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
420
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
84
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.52
excl. VAT
/
Each
£
18.62
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7762-20605 PU T5 600 25
OPTIBELT 8 T25 / 285 AP 1858372
OPTIBELT 8 DT5 / 750 AP 1965100
GATES PU TIMING BELT PU T10 1750 25
OPTIBELT PU TIMING BELT 25T T10 / 920
OPTIBELT DT10 1250 5077ZA PU TIMING BELT 50DT10/1250
GATES PU TIMING BELT PU T5-275-8
OPTIBELT T10 1700 1677ZA 16T10/1700 BELT
GATES PU TIMING BELT PU AT10 890 32
GATES PU TIMING BELT PU T5 990 25
GATES PU T5 500 4 PU TIMING BELT 4T5/500
OPTIBELT 12 T5 / 545 AP 1999051
GATES PU T10 1080 75 PU TIMING BELT 75T10/1080
OPTIBELT PU TIMING BELT T10 810 2577ZA
OPTIBELT PU TIMING BELT T5 420 1077ZA