Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 12 T5 / 425 1906060
OPTIBELT 12 T5 / 425 1906060
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 425
rubix:
265A9879
manufacturer :
T5 425 1277ZA
ean:
4014486017823
Technical specifications
Profile
T5
Primitive length
425
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 12 T5 / 425 1906060
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
425
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
85
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.23
excl. VAT
/
Each
£
9.88
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 1100 8
OPTIBELT 4 T25 / 1075 1816348
MEGADYNE 010010150706 T5 355 16 MEGAPOWER BELT STEEL CORD
GATES PU TIMING BELT PU AT5 1050 25
OPTIBELT 20 T5 / 390 AP 1964662
OPTIBELT 12 DT10 / 1700 AP 1758200
GATES 7762-29439 PU T5 440 4
MEGADYNE 010010230703 T5 975 25 MEGAPOWER2 BELT STEEL CORD
GATES 7762-10271 PU T2.5 277.5 4
OPTIBELT 20 AT5 / 225 AP 1819074
OPTIBELT 16 T10 / 1300 AP 1950057
OPTIBELT 10 DT5 / 815 AP 1891836
OPTIBELT 20 DT5 / 400 1901139
GATES PU TIMING BELT PU T10 880 50
GATES TIMINGBELT T2.5PITCH 8T2.5/380