Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 8T5/445
OPTIBELT PU TIMING BELT 8T5/445
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 445
rubix:
100A0605
manufacturer :
T5 445 877ZA
ean:
4014486018042
Technical specifications
Profile
T5
Primitive length
445
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 8T5/445
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
445
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
89
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.96
excl. VAT
/
Each
£
9.55
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 50 T10 / 750 AP 1893324
OPTIBELT 6 T5 / 165 AP 1752696
OPTIBELT T10 960 3277ZA PU TIMING BELT 32T10/960
OPTIBELT PU TIMING BELT T10 1780 1677ZA
OPTIBELT PU TIMING BELT AT5 545 2577ZA
OPTIBELT 20 T5 / 725 1924225
OPTIBELT DT10 840 1077ZA PU TIMING BELT 10DT10/840
GATES PU TIMING BELT PU T2.5 500 4
GATES PU TIMING BELT PU AT5 1500 16
GATES PU TIMING BELT PU T10 1880 20
GATES PU TIMING BELT SLEEVE T5-990 380
GATES 7762-31007 PU T10 1000 75
GATES PU TIMING BELT PU T2.5 145 8
GATES PU TIMING BELT PU AT5 1050 16
OPTIBELT 20 AT5 / 450 AP 1879518