Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 455 1277ZA PU TIMING BELT 12T5/455
OPTIBELT T5 455 1277ZA PU TIMING BELT 12T5/455
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 455
rubix:
104A7923
manufacturer :
T5 455 1277ZA
ean:
4014486018226
Technical specifications
Profile
T5
Primitive length
455
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 455 1277ZA PU TIMING BELT 12T5/455
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
455
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
91
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.52
excl. VAT
/
Each
£
12.62
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT T10 260 2577ZA PU TIMING BELT 25T10/260
GATES PU TIMING BELT PU AT5 545 8
OPTIBELT AT5 975 1677ZA PU TIMING BELT 16AT5/975
OPTIBELT 6 T5 / 500 AP 1836418
GATES PU T5 330 32 PU TIMING BELT 32T5/330
OPTIBELT 25 T5 / 1350 1916602
GATES 7762-10260 PU T2.5 210 50
OPTIBELT 25 AT10 / 1480 AP 1588953
GATES DBL PU TIMING BELT DL PU T5 410 16
GATES 7762-61202 PU AT10 1200 16
GATES PU TIMING BELT PU T10 980 10 *IC*
OPTIBELT 20 DT5 / 300 AP 1753636
GATES PU T5 305 4 PU TIMING BELT 4T5/305
OPTIBELT 10 T10 / 440 AP 1670420
GATES 7762-50449 PU AT5 450 12