Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 6 T5 / 460 1569075
OPTIBELT 6 T5 / 460 1569075
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 460
rubix:
265A9683
manufacturer :
T5 460 677ZA
ean:
4014486018271
Technical specifications
Profile
T5
Primitive length
460
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 6 T5 / 460 1569075
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
460
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
92
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.86
excl. VAT
/
Each
£
5.83
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 10 DT10 / 1600 AP 1732788
OPTIBELT 25 T5 / 610 AP 1977865
GATES PU TIMING BELT PU T5 550 25
OPTIBELT PU TIMING BELT 32T10/780
GATES PU TIMING BELT PU T2.5 480 4
OPTIBELT 25 AT10 / 560 AP 1874000
GATES 7762-10273 PU T2.5 277.5 8
GATES 7762-31005 PU T10 1000 32
OPTIBELT DT5 410 1277ZA PU TIMING BELT 12DT5/410
OPTIBELT 16 DT5 / 700 AP 1822193
GATES 7762-61156 PU AT10 1150 12
OPTIBELT 8 AT5 / 600 AP 1929060
OPTIBELT PU TIMING BELT T10 690 2577ZA
OPTIBELT 25 T10 / 1350 AP 1933969
GATES 7762-10346 PU T2.5 342.5 16