Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 20 T5 / 460 1792746
OPTIBELT 20 T5 / 460 1792746
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 460
rubix:
265A9811
manufacturer :
T5 460 2077ZA
ean:
4014486018325
Technical specifications
Profile
T5
Primitive length
460
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 20 T5 / 460 1792746
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
460
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
92
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.18
excl. VAT
/
Each
£
14.62
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 610 4
GATES PU TIMING BELT PU AT5 600 20
OPTIBELT 20 DT10 / 1200 1942118
OPTIBELT 25 T10 / 550 AP 1851798
GATES PU TIMING BELT PU T10 1400 16
GATES PU TIMING BELT PU T10-1440-32
OPTIBELT 12 T10 / 560 AP 1994568
OPTIBELT 4 T25 / 290 AP 1634443
OPTIBELT 12 AT10 / 1050 AP 1831785
OPTIBELT 10 AT10 / 1700 1738280
OPTIBELT 12 AT5 / 750 1844243
GATES 7762-61365 PU AT10 1360 50
OPTIBELT 6 T5 / 620 AP 1870892
OPTIBELT 12 T10 / 1010 AP 1972514
OPTIBELT AT10 1080 3277ZA PU TIMING BELT 32AT10/1080