Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 525 1677ZA
OPTIBELT PU TIMING BELT T5 525 1677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
16 T5 / 525
rubix:
104A9754
manufacturer :
T5 525 1677ZA
ean:
4014486018714
Technical specifications
Profile
T5
Primitive length
525
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 525 1677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
16
g
Profile
T5
Primitive length
525
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
105
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.96
excl. VAT
/
Each
£
17.95
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7762-31206 PU T10 1200 32
OPTIBELT T10 500 5077ZA PU TIMING BELT 50T10/500
OPTIBELT 25 T10 / 800 1731312
GATES PU TIMING BELT PU AT5 455 20
GATES PU TIMING BELT PU T2.5 380 6
OPTIBELT 10 T5 / 425 AP 1920222
OPTIBELT PU TIMING BELT 6AT5/500
GATES PU TIMING BELT PU T2.5 650 50
GATES PU TIMING BELT PU T10 1750 20
OPTIBELT T10 970 2577ZA PU TIMING BELT 25T10/970
GATES DBL PU TIMING BELT DL PU T10 1420 10 *IC*
OPTIBELT 32 AT10 / 1700 AP 1854564
OPTIBELT 32 T10 / 550 AP 1753550
OPTIBELT PU TIMING BELT T2,5 245 1077ZA
GATES PU TIMING BELT PU T2.5 330 12