Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 545 1077ZA
OPTIBELT PU TIMING BELT T5 545 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 545
rubix:
104A9757
manufacturer :
T5 545 1077ZA
ean:
4014486018776
Technical specifications
Profile
T5
Primitive length
545
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 545 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
545
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
109
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.88
excl. VAT
/
Each
£
13.06
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 400 20
GATES PU TIMING BELT PU T2.5 330 12
OPTIBELT 32 DT10 / 840 AP 1833651
GATES PU TIMING BELT PU T5 340 50
GATES PU TIMING BELT PU AT5 610 4
OPTIBELT 10 AT5 / 300 AP 1861957
GATES 7762-20717 PU T5 725 8
GATES PU TIMING BELT PU AT5 455 8
OPTIBELT T10 600 2577ZA PU TIMING BELT 25T10/600
OPTIBELT 6 T5 / 860 AP 1566952
OPTIBELT 12 AT10 / 600 AP 1784829
GATES 7762-30551 PU T10 550 10
OPTIBELT T10 1390 5077ZA PU TIMING BELT 50T10/1390
GATES PU TIMING BELT SLEEVE T5-800 380
OPTIBELT 12 T5 / 640 AP 1967396