Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 550 1277ZA PU TIMING BELT 12T5/550
OPTIBELT T5 550 1277ZA PU TIMING BELT 12T5/550
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 550
rubix:
104A9760
manufacturer :
T5 550 1277ZA
ean:
4014486018868
Technical specifications
Profile
T5
Primitive length
550
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 550 1277ZA PU TIMING BELT 12T5/550
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
550
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
110
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.47
excl. VAT
/
Each
£
14.96
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 200 25
OPTIBELT 10 T10 / 1210 AP 1935630
OPTIBELT 16 T5 / 660 AP 1830162
GATES PU TIMING BELT PU T2.5 265 4
OPTIBELT T10 1240 2077ZA PU TIMING BELT 20T10/1240
OPTIBELT 8 T25 / 265 AP 1990518
GATES PU TIMING BELT PU AT5 225 75
OPTIBELT 32 AT10 / 580 AP 1892320
GATES PU TIMING BELT 25T2.5/317.5
OPTIBELT PU TIMING BELT AT10 560 2577ZA
GATES PU TIMING BELT PU T5 630 8
GATES 7762-80608 DL PU T5 600 32
GATES PU TIMING BELT PU T10 610 10 *IC*
GATES DOUBLE PU TIMING BELT DL PU T5 815 16
OPTIBELT 20 DT10 / 1300 1915568